Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 7-1/4 in Overall L

  • Mfr # 30-001610

  • Zoro # G002015818


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Handle Color
Green
Blade Length
3 in
Blade Type
Utility
Blade Edge Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001610
Zoro #
G002015818
UPC #
013658156876
Country of Origin
United States

Dimensions

Blade Length
3 in
Closed Length
4 1/4 in
Overall Length
7 1/4 in
Handle Length
4 1/4 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Aluminum
Handle Color
Green
Blade Type
Utility
Blade Edge Type
Plain
Features
stable and consistent stainless stell ball bearing deployment, Easy-off Liner Lock release, 3-position clip, Ambidextrous
Blade Finish
Stonewash
Includes
3-Position Clip, Precision Detent, S30V Wharncliffe Blade
Blade Material
Steel
Lock Type
Liner Lock
Series
Fastball
Includes Pocket Clip
Yes
Grip Material
Aluminum
Grip Type
Plain
Handle Finish
Anodized
Handle Style
Smooth
Number of Blades Included
1
Number of Cutting Edges
1
Weight
2.7 oz
Opening Mechanism
Finger Flip
Includes Sheath
No
One-Handed Operation
Yes
Material Application
Multipurpose

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features stable and consistent stainless stell ball bearing deployment, Easy-off Liner Lock release, 3-position clip, Ambidextrous, Grip Material Aluminum, Handle Color Green, Handle Finish Anodized, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.