Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 7 in Overall L

  • Mfr # 31-003507

  • Zoro # G702015804


product price: $39.49
/ea

Key Features

Handle Material
Aluminum
Handle Color
Gray
Blade Length
2 3/4 in
Blade Type
Drop Point
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003507
Zoro #
G702015804
UPC #
013658155145
Country of Origin
China

Dimensions

Blade Length
2 3/4 in
Handle Length
4 in
Closed Length
4 in
Overall Length
7 in
Overall Width
3/4 in

Details

Item
Folding Knife
Handle Material
Aluminum
Handle Color
Gray
Blade Type
Drop Point
Blade Finish
Black Oxide
Blade Material
Steel
Grip Material
Aluminum
Includes Sheath
No
Grip Type
Plain
Includes Pocket Clip
Yes
Lock Type
Pivot Lock
Blade Edge Type
Plain
Weight
4.4 oz
Handle Finish
Anodized
Material Application
Multipurpose
Number of Cutting Edges
1
Series
Highbrow
One-Handed Operation
Yes
Number of Blades Included
1
Handle Style
Smooth
Opening Mechanism
Finger Flip

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 in, Grip Material Aluminum, Handle Color Gray, Handle Finish Anodized, Handle Length 4 in, Handle Material Aluminum, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, MA, MN, NJ, NY, OH, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.