Zoro Homepage

Folding Knife, 8-1/2 in Overall L

  • Mfr # 31-003476

  • Zoro # G502015875


product price: $55.19
/ea

Key Features

Handle Material
Fiberglass
Handle Color
Tan
Blade Length
3 1/2 in
Blade Type
Utility
Features
thumb hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003476
Zoro #
G502015875
UPC #
013658154629
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Handle Length
4 3/4 in
Closed Length
4 3/4 in
Overall Length
8 1/2 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Fiberglass
Handle Color
Tan
Blade Type
Utility
Features
thumb hole
Includes
7Cr17MoV blade, cleaver style, stonewash finished blade, frame lock with pinch plate, G10 composite handle, pocket clip, thumb hole
Blade Material
Steel
Blade Finish
Stonewash
Number of Cutting Edges
1
Number of Blades Included
1
Weight
3.9 oz
One-Handed Operation
Yes
Opening Mechanism
Thumbstud
Material Application
Multipurpose
Grip Type
Textured
Grip Material
Fiberglass
Includes Sheath
No
Series
Flatiron
Includes Pocket Clip
Yes
Lock Type
Frame Lock
Blade Edge Type
Plain
Handle Style
Textured
Handle Finish
Textured G10 composite

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Utility, Closed Length 4 3/4 in, Features thumb hole, Grip Material Fiberglass, Handle Color Tan, Handle Finish Textured G10 composite, Handle Length 4 3/4 in, Handle Material Fiberglass, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.