Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 8-1/2 in Overall L

  • Mfr # 31-003902

  • Zoro # G102015848


product price: $71.59
/ea

Key Features

Handle Material
Fiberglass
Handle Color
Gray
Blade Length
3 1/2 in
Blade Type
Utility
Features
ergonomic, thumb hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003902
Zoro #
G102015848
UPC #
013658161856
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Overall Length
8 1/2 in
Closed Length
4 3/4 in
Handle Length
4 3/4 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Fiberglass
Handle Color
Gray
Blade Type
Utility
Features
ergonomic, thumb hole
Blade Finish
Polished
Blade Material
Steel
Includes
cleaver style blade, D2 blade, Micarta mark scale, PVD frame lock with pinch plate, thumb hole opening
Lock Type
Frame Lock
Number of Cutting Edges
1
Series
Flatiron
Includes Pocket Clip
Yes
Blade Edge Type
Plain
Grip Material
Fiberglass
Material Application
Multipurpose
Includes Sheath
No
Opening Mechanism
Thumbstud
Handle Style
Textured
Weight
3.9 oz
Handle Finish
mark scale
One-Handed Operation
No
Number of Blades Included
1
Grip Type
Textured

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Polished, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Utility, Closed Length 4 3/4 in, Features ergonomic, thumb hole, Grip Material Fiberglass, Handle Color Gray, Handle Finish mark scale, Handle Length 4 3/4 in, Handle Material Fiberglass, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.