Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 8-1/2 in Overall L

  • Mfr # 31-004057

  • Zoro # G302015945


product price: $52.79
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Brown
Blade Length
3 3/4 in
Blade Type
Drop Point
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-004057
Zoro #
G302015945
UPC #
013658164208
Country of Origin
China

Dimensions

Blade Length
3 3/4 in
Closed Length
4 3/4 in
Overall Length
8 1/2 in
Handle Length
4 3/4 in
Overall Width
1 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Brown
Blade Type
Drop Point
Blade Material
Steel
Blade Finish
Black Oxide
One-Handed Operation
Yes
Material Application
Multipurpose
Grip Material
Glass-Filled Nylon
Lock Type
Frame Lock
Number of Blades Included
1
Includes Pocket Clip
Yes
Series
Affinity
Weight
4.6 oz
Number of Cutting Edges
1
Opening Mechanism
Thumbstud
Grip Type
Plain
Blade Edge Type
Plain
Handle Finish
Copper
Includes Sheath
No

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 3/4 in, Grip Material Glass-Filled Nylon, Handle Color Brown, Handle Finish Copper, Handle Length 4 3/4 in, Handle Material Glass-Filled Nylon

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.