Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 8-1/4 in Overall L

  • Mfr # 31-004062

  • Zoro # G202015885


product price: $32.15
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Green
Blade Length
3 1/4 in
Blade Type
Utility
Overall Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-004062
Zoro #
G202015885
UPC #
013658164314
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Overall Length
8 1/4 in
Closed Length
4 1/4 in
Handle Length
4 1/4 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Green
Blade Type
Utility
Blade Material
Steel
Blade Finish
Stonewash
Number of Blades Included
1
Material Application
Multipurpose
Includes Sheath
No
Opening Mechanism
Thumbstud
Lock Type
Liner Lock
Blade Edge Type
Plain
Number of Cutting Edges
1
Includes Pocket Clip
Yes
One-Handed Operation
No
Grip Material
Glass-Filled Nylon
Grip Type
Plain
Series
Fuse
Handle Style
Textured
Weight
2.8 oz

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Grip Material Glass-Filled Nylon, Handle Color Green, Handle Length 4 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.