Zoro Homepage

Folding Knife, 8 in Overall L

  • Mfr # 30-001321

  • Zoro # G802015933


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Handle Color
Black
Blade Length
3 1/4 in
Blade Type
Utility
Closed Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001321
Zoro #
G802015933
UPC #
013658151284
Country of Origin
United States

Dimensions

Blade Length
3 1/4 in
Closed Length
5 in
Handle Length
5 in
Overall Length
8 in
Overall Width
3/4 in

Details

Item
Folding Knife
Handle Material
Aluminum
Handle Color
Black
Blade Type
Utility
Blade Finish
Oxide Coated
Includes
anodized aluminum handle with textured inlay, pocket clip, S30V blade, slide lock safety
Lock Type
Plunge Lock
Blade Edge Type
Plain
Blade Material
Steel
Features
Reverse Flag Laser Mark, Safety Slide Lanyard Hole
Series
Empower
Opening Mechanism
Automatic
One-Handed Operation
Yes
Material Application
Multipurpose
Handle Finish
Anodized
Weight
4.6 oz
Includes Sheath
No
Number of Blades Included
1
Grip Type
Textured
Includes Pocket Clip
Yes
Handle Style
Textured
Grip Material
Aluminum
Number of Cutting Edges
1

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Oxide Coated, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 5 in, Features Reverse Flag Laser Mark, Safety Slide Lanyard Hole, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 5 in, Handle Material Aluminum, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.