Zoro Homepage

Folding Knife, 8 in Overall L

  • Mfr # 31-003674

  • Zoro # G702015859


product price: $54.99
/ea

Key Features

Handle Material
Aluminum
Handle Color
Black
Blade Length
3 1/2 in
Blade Type
Drop Point
Blade Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003674
Zoro #
G702015859
UPC #
013658158054
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Overall Length
8 in
Handle Length
4 1/2 in
Closed Length
4 1/2 in
Overall Width
3/4 in

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.