Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 8 in Overall L

  • Mfr # 31-003729

  • Zoro # G002015894


product price: $33.69
/ea

Key Features

Handle Material
Aluminum, Stainless Steel
Handle Color
Silver
Blade Length
3 1/2 in
Blade Type
Utility
Handle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003729
Zoro #
G002015894
UPC #
013658158924
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Handle Length
4 1/2 in
Closed Length
4 1/2 in
Overall Length
8 in

Details

Item
Folding Knife
Handle Material
Aluminum, Stainless Steel
Handle Color
Silver
Blade Type
Utility
Blade Material
Steel
Features
front flip and nail nick hole, Coined aluminum mark scale, stainless steel pile scale, Two deployment options
Blade Finish
Black Oxide
Includes
7Cr17MoV blade, black oxide coated blade, coined aluminum mark scale, frame lock, Front flip or thumb hole deployment, stainless steel pile scale
Number of Cutting Edges
1
Handle Style
Textured
Grip Material
Aluminum; Stainless Steel
Opening Mechanism
Thumbstud
Number of Blades Included
1
Weight
3.8 oz
One-Handed Operation
Yes
Series
Ayako
Handle Finish
Anodized
Material Application
Multipurpose
Blade Edge Type
Plain
Lock Type
Frame Lock
Includes Pocket Clip
Yes
Includes Sheath
No
Grip Type
Textured

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/2 in, Features front flip and nail nick hole, Coined aluminum mark scale, stainless steel pile scale, Two deployment options, Grip Material Aluminum; Stainless Steel, Handle Color Silver, Handle Finish Anodized, Handle Length 4 1/2 in, Handle Material Aluminum, Stainless Steel, Handle Style Textured

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.