Zoro Homepage

Folding Knife, 9-3/4 in Overall L

  • Mfr # 31-003856

  • Zoro # G302015877


product price: $67.99
/ea

Key Features

Handle Material
Polypropylene
Handle Color
Orange
Blade Length
4 3/4 in
Blade Type
Utility
Blade Finish
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003856
Zoro #
G302015877
UPC #
013658161078
Country of Origin
China

Dimensions

Blade Length
4 3/4 in
Overall Length
9 3/4 in
Handle Length
5 in
Overall Width
1/2 in

Details

Item
Folding Knife
Handle Material
Polypropylene
Handle Color
Orange
Blade Type
Utility
Blade Finish
Brush
Blade Material
Steel
Weight
6 oz
Material Application
Multipurpose
Handle Finish
Rubber
Series
Randy Newberg
Grip Material
Polypropylene
Handle Style
Smooth
Blade Edge Type
Plain
Includes Sheath
No
Includes Pocket Clip
No
Grip Type
Plain
Number of Blades Included
3
Number of Cutting Edges
1
One-Handed Operation
No

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Brush, Blade Length 4 3/4 in, Blade Material Steel, Blade Type Utility, Grip Material Polypropylene, Handle Color Orange, Handle Finish Rubber, Handle Length 5 in, Handle Material Polypropylene, Handle Style Smooth

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.