Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 9 in Overall L

  • Mfr # 31-003854

  • Zoro # G002015832


product price: $67.99
/ea

Key Features

Handle Material
Glass-Filled Nylon
Handle Color
Orange
Blade Length
3 3/4 in
Blade Type
Utility
Blade Finish
Stonewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003854
Zoro #
G002015832
UPC #
013658161047
Country of Origin
China

Dimensions

Blade Length
3 3/4 in
Closed Length
5 1/4 in
Overall Length
9 in
Handle Length
5 1/4 in
Overall Width
3/4 in

Details

Item
Folding Knife
Handle Material
Glass-Filled Nylon
Handle Color
Orange
Blade Type
Utility
Blade Finish
Stonewash
Blade Material
Steel
Sheath Material
Polyester
Lock Type
Pivot Lock
Includes Pocket Clip
No
Series
Randy Newberg
Blade Edge Type
Plain
Opening Mechanism
Thumbstud
Material Application
Multipurpose
Weight
6.4 oz
Number of Blades Included
2
Grip Type
Plain
One-Handed Operation
No
Includes Sheath
Yes
Handle Style
Smooth
Grip Material
Glass-Filled Nylon
Number of Cutting Edges
1

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 3/4 in, Blade Material Steel, Blade Type Utility, Closed Length 5 1/4 in, Grip Material Glass-Filled Nylon, Handle Color Orange, Handle Length 5 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.