Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, 9 in Overall L

  • Mfr # 31-003927

  • Zoro # G602015935


product price: $44.99
/ea

Key Features

Handle Material
Fiberglass
Handle Color
Black, Gray
Blade Length
4 in
Blade Type
Utility
Handle Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003927
Zoro #
G602015935
UPC #
013658162259
Country of Origin
China

Dimensions

Blade Length
4 in
Handle Length
5 in
Overall Length
9 in
Closed Length
5 in
Overall Width
3/4 in

Details

Item
Folding Knife
Handle Material
Fiberglass
Handle Color
Black, Gray
Blade Type
Utility
Blade Finish
Black Oxide
Blade Material
Steel
Grip Type
Plain
Material Application
Multipurpose
Includes Sheath
No
Number of Blades Included
1
Series
Sumo
Number of Cutting Edges
1
Includes Pocket Clip
Yes
Handle Style
Smooth
Lock Type
Pivot Lock
Grip Material
Fiberglass
Weight
5 oz
Opening Mechanism
Thumbstud
Blade Edge Type
Plain
One-Handed Operation
No

Description

Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 4 in, Blade Material Steel, Blade Type Utility, Closed Length 5 in, Grip Material Fiberglass, Handle Color Black, Gray, Handle Length 5 in, Handle Material Fiberglass, Handle Style Smooth

Restrictions

This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.