Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Fine, Drop Point, 2-3/4 In L

  • Mfr # 22-41492

  • Zoro # G3558895


product price: $27.19
/ea

Key Features

Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Length
2 3/4 in
Blade Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-41492
Zoro #
G3558895
UPC #
013658414921
Country of Origin
China

Dimensions

Blade Length
2 3/4 in
Closed Length
3 1/2 in
Length Open
6 41/64 in
Overall Length
6 1/2 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Black
Blade Type
Straight
Type
Evo Jr.
Blade Edge
Fine
Sheath
No
Blade Material
Stainless Steel
Belt Clip
No
Locking Blade
Liner Lock
Features
Corrosion Resistance, Limited Lifetime Warranty
One-Hand Operation
Yes
Application
Camping
Includes
Belt Clip
Blade Finish
Titanium Nitride
Lock Type
Liner Lock
Weight
0.1 lb
Opening Mechanism
Thumbstud
Handle Style
Cut Out
Includes Pocket Clip
No
Series
EVO
One-Handed Operation
Yes
Number of Blades Included
1
Includes Sheath
No
Handle Finish
Anodized
Blade Edge Type
Straight

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Titanium Nitride, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Straight, Closed Length 3 1/2 in, Features Corrosion Resistance, Limited Lifetime Warranty, Handle Color Black, Handle Finish Anodized, Handle Material Aluminum, Handle Style Cut Out

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.