Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Fine, Drop Point, 3-39/64 In

  • Mfr # 31-000591

  • Zoro # G3541115


product price: $44.99
/ea

Key Features

Number of Blades
1
Handle Material
TacHide
Handle Color
Black
Blade Length
4 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000591
Zoro #
G3541115
UPC #
013658118348
Country of Origin
China

Dimensions

Blade Length
4 in
Closed Length
4 1/2 in
Length Open
8 7/64 in
Overall Length
8 1/4 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
TacHide
Handle Color
Black
Blade Type
Drop Point
Blade Material
Stainless Steel
Includes
Nylon Sheath
Blade Edge
Fine
One-Hand Operation
Yes
Sheath
Yes
Locking Blade
Liner Lock
Belt Clip
No
Type
Freeman Guide
Features
Limited lifetime warranty
Application
Cutting
Blade Finish
Unfinished
Number of Blades Included
1
Lock Type
Liner Lock
Blade Edge Type
Straight
Weight
0.4 lb
Includes Pocket Clip
No
Series
Freeman
Includes Sheath
Yes
Sheath Material
Nylon
One-Handed Operation
Yes

Description

When you need a reliable folding knife, the GERBER 31-000591 Folding Knife is the one to go for. Its stainless steel blade ensures durability and its TacHide handle offers a secure grip. The Freeman Guide folding knife has large finger grooves, making it easy to use even with gloves on. With a drop point blade that measures 3 39/64 in., this knife will easily handle cutting tasks of all kinds. It features a liner lock which secures the blade open during use. The stainless steel blade has a fine edge, making it perfect for clean cuts every time. When you want to invest in a high quality folding knife, look no further than the GERBER 31-000591 Folding Knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.