Zoro Homepage

Folding Knife, Liner Lock, Drop Point

  • Mfr # 22-48444

  • Zoro # G3139306


product price: $36.59
/ea

Key Features

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Length
3 in
Blade Type
Clip Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-48444
Zoro #
G3139306
UPC #
013658484443
Country of Origin
China

Dimensions

Blade Length
3 in
Length Open
7 in
Closed Length
4 1/4 in
Overall Length
7 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Clip Point
Sheath
No
Blade Material
Stainless Steel
Blade Edge
Fine
Features
Limited lifetime warranty
One-Hand Operation
Yes
Belt Clip
Yes
Includes
Belt Clip
Type
Paraframe I, Liner Lock
Locking Blade
Frame Lock
Blade Finish
Unfinished
Application
Cutting
Blade Edge Type
Straight
Includes Sheath
No
Material Application
Multipurpose
Grip Type
Plain
Weight
0.2 lb
Includes Pocket Clip
Yes
Number of Blades Included
1
Lock Type
Frame Lock
Series
Paraframe I
One-Handed Operation
Yes

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Limited lifetime warranty, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.