Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-001763
Zoro #
G3110786
UPC #
013658131095
Country of Origin
China
Dimensions
Blade Length
3-45/64"
Length Open
8-1/2"
Closed Length
4-29/32"
Details
Item
Folding Knife
Type
Outrigger XL
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Plunge Lock
Belt Clip
Yes
Application
for Cutting
Handle Material
Aluminum with SoftGrip Overmold
One-Hand Operation
No
Includes
Pocket Clip
Features
Assisted Opening, Dual Thumb Studs for Quick, Secure Opening
Handle Color
silver
Description
Folding Knife, Blade Length 3 45/64 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4-29/32 in, Features Assisted Opening, Dual Thumb Studs for Quick, Secure Opening, Handle Color Silver, Handle Material Aluminum with SoftGrip Overmold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.