Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, RipstopII, 3 in.Blade L.

  • Mfr # 22-41616

  • Zoro # G3110759


product price: $38.99
/ea

Key Features

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Length
3 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-41616
Zoro #
G3110759
UPC #
013658416161
Country of Origin
China

Dimensions

Blade Length
3 in
Length Open
7 13/32 in
Closed Length
4 1/2 in
Overall Length
7 1/2 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Drop Point
Blade Material
Stainless Steel
One-Hand Operation
No
Features
Limited Lifetime Warranty, Streamlined Design, Super Lightweight
Application
for Cutting
Type
Ripstop II
Locking Blade
Frame Lock
Blade Edge
Partially Serrated
Includes
Dual Thumb Stud, Sturdy Pocket Clip
Belt Clip
Yes
Blade Finish
Unfinished
Grip Type
Plain
Blade Edge Type
Serrated
Material Application
Multipurpose
Series
Ripstop
Weight
0.2 lb
Number of Blades Included
1
Includes Pocket Clip
Yes
One-Handed Operation
Yes
Lock Type
Frame Lock
Opening Mechanism
Thumbstud

Description

If you are looking for a folding knife that is lightweight and has a streamlined design, the GERBER Ripstop II Folding Knife is the perfect tool. The blade edge of this 3 in. stainless steel blade is partially serrated, making it ideal for cutting through tough materials. Its frame lock keeps the blade securely in place while you work, and allows you to disengage the lock with one hand. The handle of this pocket knife is made of stainless steel with a silver finish, which gives it an attractive appearance. This GERBER pocket knife weighs only 1 oz., making it ultra light weight and easy to carry around with you wherever you go. With its super lightweight design and smooth folding action, the GERBER Ripstop II Folding Knife will meet all your demands when it comes to working on small projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.