Zoro Homepage

Folding Knife, Serrated, Blunt Tip Blade

  • Mfr # 06971

  • Zoro # G3110661


product price: $52.99
/ea

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Yellow
Blade Length
3 1/2 in
Blade Type
Blunt Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06971
Zoro #
G3110661
UPC #
013658069718
Country of Origin
United States

Dimensions

Blade Length
3 1/2 in
Closed Length
4 1/2 in
Length Open
7 29/32 in
Overall Length
8 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Yellow
Blade Type
Blunt Tip
Type
EZ OUT Rescue
Belt Clip
Yes
Blade Material
Steel
Features
Limited Lifetime Warranty
Locking Blade
Lockback
Application
Rescue
Blade Edge
Serrated
One-Hand Operation
Yes
Blade Finish
Unfinished
Number of Blades Included
1
Lock Type
Lockback
Grip Material
Rubber
Includes Pocket Clip
Yes
Series
E-Z Out
Grip Type
Rubberized
Handle Style
Textured
One-Handed Operation
Yes
Material Application
Multipurpose
Weight
0.2 lb
Blade Edge Type
Serrated

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Blunt Tip, Closed Length 4 1/2 in, Features Limited Lifetime Warranty, Grip Material Rubber, Handle Color Yellow, Handle Material Plastic, Handle Style Textured

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.