Zoro Homepage
This item is Discontinued.
Gerber Folding Knife, Serrated, Drop Point, 3-5/16 31-000754

Folding Knife, Serrated, Drop Point, 3-5/16 (Discontinued)

  • Mfr # 31-000754
  • Zoro # G3548036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000754
Zoro #
G3548036
UPC #
013658120297
Country of Origin
China

Dimensions

Blade Length
3 5/16 in
Length Open
7 19/64 in
Closed Length
4 in

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 in, Features Dual-Sided Thumb Stud, Lock Back, Handle Color Gray; Orange, Handle Material Rubber, Handle Style Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.