Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-000372
Zoro #
G3525076
UPC #
013658115682
Country of Origin
China
Dimensions
Blade Length
4 1/4 in
Closed Length
5 19/64 in
Length Open
9 9/16 in
Details
Item
Folding Knife
Type
Icon
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Tanto
Blade Material
Stainless Steel
Locking Blade
Liner Lock
Handle Material
Anodized Aluminum with Textured Inlay
Handle Color
Black
Belt Clip
No
Features
Tactical Blade, Dual Thumb Studs
Sheath
No
One-Hand Operation
Yes
Includes Pocket Clip
No
One-Handed Operation
Yes
Lock Type
Liner Lock
Number of Blades Included
1
Blade Edge Type
Serrated
Description
Folding Knife, Blade Edge Type Serrated, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Type Tanto, Closed Length 5 1/4 in, Features Tactical Blade, Dual Thumb Studs, Handle Color Black, Handle Material Anodized Aluminum with Textured Inlay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.