Zoro Homepage

Folding Pocket Knife, Titanium Coat

  • Mfr # 22-41122

  • Zoro # G2035476


product price: $22.19
/ea

Key Features

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Black
Blade Length
2 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-41122
Zoro #
G2035476
UPC #
013658411227
Country of Origin
China

Dimensions

Blade Length
2 in
Length Open
5 1/8 in
Closed Length
3 in
Overall Length
5 1/4 in

Details

Item
Folding Pocket Knife
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Black
Blade Type
Drop Point
Blade Edge
Fine
Blade Material
Stainless Steel
Sheath
No
One-Hand Operation
Yes
Belt Clip
No
Features
Extremely thin and lightweight, Frame lock, Lanyard hole, Limited lifetime warranty
Type
STL 2.0, Frame Lock
Locking Blade
Frame Lock
Blade Finish
Titanium Nitride
Handle Finish
Titanium PVD Coat
One-Handed Operation
Yes
Lock Type
Frame Lock
Includes Pocket Clip
No
Material Application
Multipurpose
Weight
0.1 lb
Number of Blades Included
1
Blade Edge Type
Straight
Includes Sheath
No
Grip Type
Plain
Series
STL

Description

The GERBER 22-41122 Folding Pocket Knife is the perfect tool for everyday carry. It has a thin profile that fits easily into your pocket or bag. The blade of this folding knife is made of stainless steel with titanium PVD coating, while the handle is made of stainless steel with titanium PVD coating. With a fine edge and drop point, it features a frame lock locking mechanism to keep the blade securely in place. This pocket knife also has an STL 2.0 technology that allows you to open and close it quickly using one hand only. It comes with a black handle color and measures 5 1/8 in when opened fully. The GERBER 22-41122 Folding Pocket Knife will be your go-to tool every time you need something sharp on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.