Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife, Clip Point Blade, Black Handle

  • Mfr # 31-003316

  • Zoro # G3919988


product price: $31.39
/ea

Key Features

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Black
Blade Length
2 3/4 in
Blade Type
Clip Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003316
Zoro #
G3919988
UPC #
013658151673
Country of Origin
China

Dimensions

Blade Length
2 3/4 in
Length Open
7 in
Closed Length
4 1/4 in
Overall Length
7 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Black
Blade Type
Clip Point
Type
Airlift
Blade Edge
Fine
Blade Material
Stainless Steel
Sheath
No
Application
for Cutting
Belt Clip
Yes
One-Hand Operation
Yes
Features
Lanyard Hole
Locking Blade
Frame Lock
Includes
Belt Clip
Blade Finish
Unfinished
Includes Sheath
No
One-Handed Operation
Yes
Includes Pocket Clip
Yes
Number of Blades Included
1
Blade Edge Type
Straight
Lock Type
Frame Lock

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Lanyard Hole, Handle Color Black, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.