Zoro Homepage

Knife, Drop Point Blade, Black Handle

  • Mfr # 31-003240

  • Zoro # G3920049


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Length
3 in
Blade Type
Drop Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003240
Zoro #
G3920049
UPC #
013658150379
Country of Origin
United States

Dimensions

Blade Length
3 in
Length Open
7 13/64 in
Closed Length
4 1/4 in
Overall Length
7 1/4 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Drop Point
Application
for Cutting
Type
Assisted Opening
One-Hand Operation
Yes
Features
B.O.S.S. Tech
Blade Edge
Fine
Belt Clip
Yes
Sheath
No
Locking Blade
Plunge Lock
Blade Material
Steel
Includes
Belt Clip
Blade Finish
Unfinished
Blade Edge Type
Serrated
Lock Type
Plunge Lock
Opening Mechanism
Thumbstud
One-Handed Operation
Yes
Number of Blades Included
1
Series
US-Assist
Includes Pocket Clip
Yes
Includes Sheath
No

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features B.O.S.S. Tech, Handle Color Black, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.