Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-003321
Zoro #
G3920128
UPC #
013658151789
Country of Origin
China
Dimensions
Blade Length
3 13/64 in
Closed Length
4-1/2 in
Length Open
7 25/32 in
Details
Item
Folding Knife
Type
One-Flip
Number of Blades
1
Blade Edge
Fine
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Liner Lock
Belt Clip
Yes
Handle Color
Blue
Application
for Cutting
Features
Finger Flipper, Dual Thumbstuds, Lanyard Hole
Sheath
No
One-Hand Operation
Yes
Handle Material
Anodized Aluminum
Description
Folding Knife, Blade Length 3 13/64 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4-1/2 in, Features Finger Flipper, Dual Thumbstuds, Lanyard Hole, Handle Color Blue, Handle Material Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.