Zoro Homepage

Lockblade Knife, 3 3/4 In, Fine Edge

  • Mfr # 46069

  • Zoro # G3024594


product price: $62.19
/ea

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Length
3 3/4 in
Blade Type
Clip Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46069
Zoro #
G3024594
UPC #
013658460690
Country of Origin
United States

Dimensions

Blade Length
3 3/4 in
Length Open
8 3/4 in
Closed Length
5 in
Overall Length
8 3/4 in

Details

Item
Folding Pocket Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Clip Point
Blade Material
Stainless Steel
Type
Gator(R)
Blade Edge
Fine
Sheath
Yes
Locking Blade
Lockback
Blade Finish
Unfinished
Includes
Sheath
Application
Cutting
Material Application
Multipurpose
One-Handed Operation
No
Weight
0.3 lb
Includes Sheath
Yes
Number of Blades Included
1
Blade Edge Type
Straight
Grip Type
Rubberized
Series
Gator
Includes Pocket Clip
No
Grip Material
Gator
Handle Style
Textured
Lock Type
Lockback

Description

This GERBER 46069 Lockblade Knife is a great option for those who want to carry a high-quality knife around with them. It features a stainless steel blade and handle, as well as a black finish. With its 3 3/4 in. blade length, this lockback knife is the perfect size for most cutting tasks. The fine edge stainless steel blade is designed to stay sharp over time. Made of Gator material, the handle offers durability and resistance against corrosion. It has an 8 3/4 in. open length and 5 in closed length, making it easy to carry around with you wherever you go. You will find yourself reaching for this GERBER 46069 Lockblade Knife again and again because of its high quality and versatility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.