Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockblade Knife, 3 3/4 In, Serrated

  • Mfr # 46079

  • Zoro # G1396866


product price: $60.59
/ea

Key Features

Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Length
3 3/4 in
Blade Type
Clip Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46079
Zoro #
G1396866
UPC #
013658460799
Country of Origin
United States

Dimensions

Blade Length
3 3/4 in
Closed Length
5 in
Length Open
8 3/4 in
Overall Length
8 3/4 in

Details

Item
Folding Pocket Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Clip Point
Blade Edge
Serrated
Type
Gator(R)
Blade Material
Stainless Steel
Sheath
Yes
Locking Blade
Lockback
Includes
Sheath
Application
Cutting
Blade Finish
Unfinished
Features
Gator Grip Overmold, Contoured Grip
Includes Pocket Clip
No
Blade Edge Type
Serrated
Series
Gator
Weight
0.3 lb
Includes Sheath
Yes
One-Handed Operation
No
Lock Type
Lockback
Grip Type
Rubberized
Material Application
Multipurpose
Number of Blades Included
1

Description

Folding Pocket Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 5 in, Handle Color Black, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.