Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Pocket Knife, Serrated, 2 1/4 In

  • Mfr # 22-48484

  • Zoro # G0438322


product price: $17.19
/ea

Key Features

Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Length
2 1/4 in
Blade Type
Tanto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-48484
Zoro #
G0438322
UPC #
013658484849
Country of Origin
China

Dimensions

Blade Length
2 1/4 in
Closed Length
3 in
Length Open
6 in
Overall Length
5 1/4 in

Details

Item
Folding Pocket Knife
Number of Blades
1
Handle Material
Stainless Steel
Handle Color
Silver
Blade Type
Tanto
One-Hand Operation
Yes
Blade Material
Stainless Steel
Locking Blade
Frame Lock
Blade Edge
Serrated
Sheath
No
Belt Clip
Yes
Type
Mini, Frame Lock
Features
Limited lifetime warranty
Blade Finish
Unfinished
Includes
Belt Clip
Application
Cutting
Material Application
Multipurpose
One-Handed Operation
Yes
Series
Paraframe Mini
Handle Style
Open Frame
Number of Blades Included
1
Includes Sheath
No
Weight
0.1 lb
Includes Pocket Clip
Yes
Grip Type
Plain
Lock Type
Frame Lock
Blade Edge Type
Serrated

Description

The GERBER 22-48484 Locking Pocket Knife is the perfect tool for everyday use. It has a small, compact design that makes it easy to carry around. The stainless steel handle with lightening holes is sturdy and durable. This mini pocket knife features a frame lock which allows you to adjust the blade tension as needed. The drop point blade is made of stainless steel and offers exceptional strength and durability. With its serrated edge, this folding pocket knife will cut through tough materials with ease. You can rely on the GERBER 22-48484 Locking Pocket Knife for all your cutting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.