Zoro Homepage

Maintenance Kit, 14 Tools

  • Mfr # G07570N

  • Zoro # G5392387


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Scissors, Flashlight
Includes
Flashlight, Pouch
Multi Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Large Flat Head Screwdriver, Laynard Ring, Medium Flat Head Screwdriver, Needle Nose Plier, Regular Plier, Remgrit Saw, Ruler, Saf. T. Plus Locking Knife And Tools, Small Flat Head Screwdriver, Wire Crimper, Wire Cutter
Tool Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G07570N
Zoro #
G5392387
UPC #
136580757024
Country of Origin
United States

Dimensions

Overall Length
6.57"
Closed Length
5 1/8 in
Open Length
6 5/8 in
Size Family
Pocket-Size

Details

Item
Maintenance Kit
Multi Tool Item
Multi-Tool Plier
Features
Scissors, Flashlight
Includes
Flashlight, Pouch
Multi Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Large Flat Head Screwdriver, Laynard Ring, Medium Flat Head Screwdriver, Needle Nose Plier, Regular Plier, Remgrit Saw, Ruler, Saf. T. Plus Locking Knife And Tools, Small Flat Head Screwdriver, Wire Crimper, Wire Cutter
Tool Material
Stainless Steel
Material
Stainless Steel (Handle)
Multi Tool Series
MP600
Multi Tools Family Included
Crimper, Cutter, File, Knife, Laynard Ring, Opener, Plier, Ruler, Saw, Screwdriver
Blade Type
Fine Edge Knife
Type
Multi-Tool
Handle Material
Stainless Steel
Number of Functions
14
Primary Handle Color
Silver
Number of Tools
14
Number of Pieces
2
Handle Color
Gray
Sheath Material
Nylon
Locking
Yes
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fiskars Scissors, Medium Flat Blade Screwdriver, Needle Nose Plier, Remgrit Saw With Universal Saw Coupler, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Opening Mechanism
Slide-Out
Includes Pocket Clip
No
Tool Families Included
Blade, Crimper, File, Opener, Pliers, Ruler, Saw, Scissors, Screwdriver, Wire Cutter
Blade Edge Type
Fine
Includes Secondary Tool
No
Primary Tool
Pliers
Series
MP600
Includes Sheath
Yes

Description

Maintenance Kit, Blade Edge Type Fine, Features Scissors, Flashlight, Handle Color Gray, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.