Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Low Arc Bathroom Faucet, 4" Mount, Chrome 3 Hole

  • Mfr # G0743431

  • Zoro # G3036837


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0743431
Zoro #
G3036837
UPC #
671052577002
Country of Origin
China

Dimensions

Height
2-11/16 in
Spout Length
5 1/8 in
Overall Height
2 3/4 in
Spout Height
1 9/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
1 9/16 in
Overall Depth
6 5/16 in
Spout Outlet Height
1 5/8 in
Overall Width
6 5/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Low Arc Bathroom Faucet
Replacement Cartridge
Mfr. No. 0098689 or Mfr. No. 0098688
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Connection
1/2 in NPSM
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61
Temp. Control
Yes
Valve Type
Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Manual
Drain Type
Pop-Up Rod
Includes
Compression Stems
Drain Style
Drain with Pop-Up Rod
Green Certification or Other Recognition
WaterSense Certified
Series
43-431
Features
Lead-Free Waterway, Maximum Aerator at 60 psi
Spout Reach
5 1/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
NPSM
Application
Commercial
Inlet Connection Type
NPSM
Compatible Cartridge Manufacturer Part Number
0098688, 0098689
Mounting Hole Center-to-Center Distance - Maximum
4 in
Flow Rate - Maximum
1.2 gpm
Spout Shape
Arc
Flow Type
Aerated
Ligature Resistance
No
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Operation Method
Manual
Number of Mounting Holes
2
For Location
Bathroom
For Water Temperature
Hot/Cold
Pressure - Maximum
60 psi
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Vandal Resistance
Not Vandal-Resistant
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.