Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxwell 1H Valve Only Trim Kit & Treysta Cartridge Chrome

  • Mfr # G00G9310TC

  • Zoro # G521718467


product price: $69.99
/ea

Key Features

Height
3.75 in
Color
Chrome
Length
3.75 in
Width
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00G9310TC
Zoro #
G521718467
UPC #
671052659784
Country of Origin
China

Dimensions

Height
3.75 in
Length
3.75 in
Width
3.45 in

Details

Item
Trim Kit
Color
Chrome

Description

Lower your cost of installation and yield higher profits with Maxwell faucets. Consistent and reliable, Maxwell faucets install quickly and securely. With drip-free ceramic disc technology and sturdy all-metal construction, Maxwell faucets deliver functional performance at a compelling value for any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.