Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, 10 Tools, 2-3/4 In, Red/Black

  • Mfr # 31-001040

  • Zoro # G4444501


product price: $30.69
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Compact, Lightweight
Multi Tools Included
Bottle Opener, Crosshead Driver, File, Fine Edge Blade, Medium Flathead Driver, Needle Nose Plier, Retail Package Opener, Scissors, Tweezers, Wire Cutter
Color
Red
Number of Tools
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-001040
Zoro #
G4444501
UPC #
013658124066
Country of Origin
China

Dimensions

Closed Length
2 3/4 in
Overall Length
4-1/4"
Open Length/Closed Length
2-3/4 in
Open Length
2 3/4 in
Size Family
Key Chain Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Compact, Lightweight
Multi Tools Included
Bottle Opener, Crosshead Driver, File, Fine Edge Blade, Medium Flathead Driver, Needle Nose Plier, Retail Package Opener, Scissors, Tweezers, Wire Cutter
Color
Red
Number of Tools
12
Construction
3Cr13 Stainless Steel
Opening Action
Butterfly Opening
Number of Functions
12
Handle Color
Red
Handle Material
Stainless Steel
Number of Pieces
1
Multi Tool Series
DIME(TM)
Material
Stainless Steel
Tool Material
Stainless Steel
Multi Tools Family Included
Blade, Cutter, File, Opener, Plier, Scissors, Screwdriver, Tweezers
Type
DIME(TM) Micro Tool
Blade Type
Fine Edge
Primary Handle Color
Red
Includes Sheath
No
Blade Edge Type
Fine
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Tool Families Included
File, Knife, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Crimper, Wire Cutter
Includes Pocket Clip
No
Opening Mechanism
Fold-Out
Series
DIME(TM)
Weight
0.14 lb
Primary Tool
Pliers

Description

Multi-Tool, Blade Edge Type Fine, Features Compact, Lightweight, Handle Color Red, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.