Zoro Homepage

Multi-Tool, 6-1/2 in Open Length

  • Mfr # 31-003567

  • Zoro # G402015906


product price: $39.49
/ea

Key Features

Tool Material
Stainless Steel
Handle Material
Aluminum
Number of Tools
8
Closed Length
3 5/8 in
Tools Included
2-Sided Bit Driver, Awl, Bottle Opener, Fine Edge Knife, Hammer, Pry Bar, Scissors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003567
Zoro #
G402015906
UPC #
013658156395
Country of Origin
China

Dimensions

Closed Length
3 5/8 in
Size Family
Pocket-Size
Blade Length
2 1/2 in
Open Length
6 1/2 in

Details

Item
Multi-Tool
Tool Material
Stainless Steel
Handle Material
Aluminum
Handle Color
Orange
Number of Tools
8
Tools Included
2-Sided Bit Driver, Awl, Bottle Opener, Fine Edge Knife, Hammer, Pry Bar, Scissors
Opening Mechanism
Manual
Includes Pocket Clip
No
One-Handed Operation
Yes
Includes Sheath
No
Weight
3.1 oz
Series
Armbar
Blade Edge Type
Straight
Lock Type
Frame Lock
Tool Families Included
Bottle Opener, Hammer, Knife, Scissors, Screw Driver
Primary Tool
Knife
Folding Handle
Yes

Description

Multi-Tool, Blade Edge Type Straight, Blade Length 2 1/2 in, Closed Length 3 5/8 in, Folding Handle Yes, Handle Color Orange, Handle Material Aluminum, Includes Pocket Clip No, Includes Sheath No, Lock Type Frame Lock, Number of Tools 8, One-Handed Operation Yes, Open Length 6 1/2 in, Opening Mechanism Manual, Primary Tool Knife, Series Armbar, Size Family Pocket-Size, Tool Families Included Bottle Opener, Hammer, Knife, Scissors, Screw Driver, Tool Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.