Multi-Tool, 6-1/2 in Open Length
Mfr # 31-003569
Zoro # G402015920
product price: $51.85
/eaKey Features
Handle Material
Aluminum
Closed Length
3 7/8 in
Tool Material
Stainless Steel
Number of Tools
7
Handle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-003569
Zoro #
G402015920
UPC #
013658156470
Country of Origin
China
Dimensions
Closed Length
3 7/8 in
Open Length
6 1/2 in
Blade Length
2 1/2 in
Size Family
Pocket-Size
Details
Item
Multi-Tool
Handle Material
Aluminum
Tool Material
Stainless Steel
Number of Tools
7
Handle Color
Silver
Includes Pocket Clip
Yes
Series
Lockdown
Opening Mechanism
Thumb Ramp
Includes Sheath
No
One-Handed Operation
No
Tools Included
#11 Utility Blade, 2-Sided Driver, Awl, Chisel Edge, File, Partially Serrated Knife
Primary Tool
Knife
Weight
4.5 oz
Folding Handle
Yes
Blade Edge Type
Serrated
Tool Families Included
Awl, Knife, Screw Driver
Lock Type
Frame Lock
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 2 1/2 in, Closed Length 3 7/8 in, Folding Handle Yes, Handle Color Silver, Handle Material Aluminum, Includes Pocket Clip Yes, Includes Sheath No, Lock Type Frame Lock, Number of Tools 7, One-Handed Operation No, Open Length 6 1/2 in, Opening Mechanism Thumb Ramp, Primary Tool Knife, Series Lockdown, Size Family Pocket-Size, Tool Families Included Awl, Knife, Screw Driver, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.