Zoro Homepage

Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool

  • Mfr # 07520G1

  • Zoro # G7158067


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Replaceable Tungsten Carbide Insert Cutters
Includes
Sheath
Multi Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
One-Hand Operation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07520G1
Zoro #
G7158067
UPC #
136580752074
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-5/16 in /4-15/16 in
Overall Length
6.3"
Closed Length
5 in
Length Open
6-5/16"
Open Length
6 3/8 in
Size Family
Pocket-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Replaceable Tungsten Carbide Insert Cutters
Includes
Sheath
Multi Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
One-Hand Operation
Yes
Opening Action
Push Button Sliding Head
Sheath Material
Ballistic Nylon
Color
Black
Handle Color
Black
Tool Access
Internal
Standards
Berry Compliant
Multi Tool Series
Multi-Plier 600
Number of Functions
14
Blade Type
Serrated
Multi Tools Family Included
Crimper, File, Knife, Lanyard Ring, Opener, Plier, Ruler, Screwdriver
Tool Material
Stainless Steel
Number of Pieces
1
Number of Tools
14
Material
Stainless Steel
Locking
Yes
Handle Material
Stainless Steel
Primary Handle Color
Black
Weight
9 oz
Tool Families Included
Blade, Crimper, Cutter, File, Opener, Pliers, Ruler, Screwdriver
Blade Edge Type
Serrated
Primary Tool
Pliers
Series
MP600
Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Includes Sheath
Yes
Opening Mechanism
Slide-Out
Includes Secondary Tool
No
Includes Pocket Clip
No

Description

If you're looking for a high-quality multi-tool, the Gerber 07520G1 Multi-Tool is just what you need. The tool has 14 tools in total and includes a crimper, file, knife, lanyard ring, opener, plier, ruler and screwdriver. With stainless steel handles and blade as well as stainless steel hardware components this multi tool is built to last. It features a push button sliding head that allows quick one handed opening of the pliers. The Gerber 07520G1 Multi Tool has all the tools you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.