Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, 6-5/8 in Open Length

  • Mfr # 30-001893

  • Zoro # G802015834


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Closed Length
4 3/4 in
Handle Material
Stainless Steel
Tool Material
Stainless Steel
Handle Color
Black
Number of Tools
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001893
Zoro #
G802015834
UPC #
013658164680
Country of Origin
United States

Dimensions

Closed Length
4 3/4 in
Size Family
Full-Size
Open Length
6 5/8 in

Details

Item
Multi-Tool
Handle Material
Stainless Steel
Tool Material
Stainless Steel
Handle Color
Black
Number of Tools
14
One-Handed Operation
No
Series
Center-Drive
Tools Included
2.5 in Partially Serrated Knife, 3.2 in Center-Axis Bit Driver, Awl, File, Magnetic Flathead and Phillips Bits, Nail Puller, Needlenose Pliers, Pry Bar, Wire Cutters
Tool Families Included
Awl, Bottle Opener, File, Pliers, Strap Cutter, Wire Stripper
Opening Mechanism
One-Handed
Primary Tool
Pliers

Description

Multi-Tool, Closed Length 4 3/4 in, Handle Color Black, Handle Material Stainless Steel, Number of Tools 14, One-Handed Operation No, Open Length 6 5/8 in, Opening Mechanism One-Handed, Primary Tool Pliers, Series Center-Drive, Size Family Full-Size, Tool Families Included Awl, Bottle Opener, File, Pliers, Strap Cutter, Wire Stripper, Tool Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.