Multi-Tool, 6-5/8 in Open Length
Mfr # 31-003570
Zoro # G902015932
product price: $49.59
/eaKey Features
Number of Tools
10
Handle Material
Stainless Steel
Closed Length
4 in
Handle Color
Grey
Tool Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-003570
Zoro #
G902015932
UPC #
013658156517
Country of Origin
China
Dimensions
Closed Length
4 in
Open Length
6 5/8 in
Size Family
Pocket-Size
Blade Length
2 1/2 in
Details
Item
Multi-Tool
Number of Tools
10
Handle Material
Stainless Steel
Handle Color
Grey
Tool Material
Stainless Steel
One-Handed Operation
No
Weight
5.7 oz
Lock Type
Frame Lock
Includes Sheath
No
Folding Handle
Yes
Tool Families Included
knife, pry bar, scissor
Primary Tool
Knife
Series
Lockdown
Tools Included
#11 Blade, Bottle Opener, Cast Pry Bar, Chisel, File, Fine Edge Knife, Large and Small Flathead Driver, Nail Puller, Scissors
Opening Mechanism
Thumb Ramp
Includes Pocket Clip
Yes
Blade Edge Type
Straight
Description
Multi-Tool, Blade Edge Type Straight, Blade Length 2 1/2 in, Closed Length 4 in, Folding Handle Yes, Handle Color Grey, Handle Material Stainless Steel, Includes Pocket Clip Yes, Includes Sheath No, Lock Type Frame Lock, Number of Tools 10, One-Handed Operation No, Open Length 6 5/8 in, Opening Mechanism Thumb Ramp, Primary Tool Knife, Series Lockdown, Size Family Pocket-Size, Tool Families Included knife, pry bar, scissor, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.