Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-001371
Zoro #
G5072602
UPC #
013658129030
Country of Origin
China
Dimensions
Closed Length
2-3/4"
Length Open
4-3/16"
Details
Material
Polymer Handle, Stainless Steel Blades
Features
Spring Loaded Needle Nose Pliers, Fine Edge Blade, Serrated Blade, Large Flathead Driver, Medium Flathead Driver, Small Flathead Driver, Bottle Opener, Small Phillips Driver
Blade Type
Fine and Serrated
Number of Tools
8
Item
Multi-Tool
Handle Color
Black
Locking
Yes
Opening Action
Butterfly Opening
Number of Functions
8
Tool Access
Internal and External
Sheath Material
Not Included
One-Hand Operation
No
Description
Multi-Tool, Features Spring Loaded Needle Nose Pliers, Fine Edge Blade, Serrated Blade, Large Flathead Driver, Medium Flathead Driver, Small Flathead Driver, Bottle Opener, Small Phillips Driver, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.