Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, Fine Edge, 14 Functions

  • Mfr # 30-001194

  • Zoro # G5480566


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier Set
Features
One Thumb Opening
Includes
Sheath and 12-Pc Bit Set
Multi Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Pry Bar And Nail Puller, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-001194
Zoro #
G5480566
UPC #
013658148116
Country of Origin
United States

Dimensions

Closed Length
4 3/4 in
Open Length/Closed Length
6-19/32 in /4-45/64 in
Size Family
Pocket-Size
Open Length
6 5/8 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier Set
Features
One Thumb Opening
Includes
Sheath and 12-Pc Bit Set
Multi Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Pry Bar And Nail Puller, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Handle Material
Stainless Steel
Opening Action
Butterfly Opening
Multi Tool Series
Centre-Drive
Blade Type
Fine Edge
Handle Color
Natural Wood
Tool Material
Stainless Steel
Multi Tools Family Included
Awl, Bit Driver, Bit Holder, Blade, Cutter, File, Lock, Nail Puller, Opener, Plier, Pry, Ruler
Primary Handle Color
Silver
Number of Tools
14
Number of Functions
14
Sheath Material
Fabric
Locking
Yes
Blade Edge Type
Serrated
Includes Sheath
Yes
Includes Secondary Tool
Yes
Series
Center-Drive
Weight
9.5 oz
Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Nail Puller, Pry Bar, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Tool Families Included
Awl, Bits, Blade, Driver, File, Opener, Pliers, Pry Tool, Screwdriver, Wire Cutter, Wire Stripper
Primary Tool
Pliers
Includes Pocket Clip
No
Secondary Tool Description
#1 Cross Bit, #1 Square Bit, #10 Torx Bit, #15 Torx Bit, #2 Square Bit, #3 Cross Bit, 1/4" Flat Bit, 3/16" Hex Bit, 5/32" Flat Bit, 5/32" Hex Bit, 7/32" Flat Bit, 9/64" Hex Bit
Opening Mechanism
Slide-Out

Description

Multi-Tool, Blade Edge Type Serrated, Features One Thumb Opening, Handle Color Natural Wood, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.