Zoro Homepage

Multi-Tool, Fine Edge, 14 Functions

  • Mfr # 30-001198

  • Zoro # G5480520


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier Set
Features
One Thumb Opening
Includes
Berry Sheath and 12-Pc Bit Set
Multi Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Pry Bar And Nail Puller, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Overall Length
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-001198
Zoro #
G5480520
UPC #
013658148178
Country of Origin
United States

Dimensions

Overall Length
6.6"
Closed Length
4 3/4 in
Open Length/Closed Length
6-19/32 in /4-45/64 in
Open Length
6 5/8 in
Size Family
Pocket-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier Set
Features
One Thumb Opening
Includes
Berry Sheath and 12-Pc Bit Set
Multi Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Pry Bar And Nail Puller, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Blade Type
Serrated/Fine Edge
Opening Action
Butterfly Opening
Number of Pieces
1
Number of Functions
14
Number of Tools
14
Primary Handle Color
Silver
Tool Material
Stainless Steel
Multi Tool Series
Centre-Drive
Handle Color
Natural Wood
Multi Tools Family Included
Awl, Bit Driver, Bit Holder, Blade, Cutter, File, Lock, Nail Puller, Opener, Plier, Pry, Ruler
Color
Natural (Handle)
Handle Material
Stainless Steel
Standards
Berry Compliant
Locking
Yes
Sheath Material
Nylon
Secondary Tool Description
#1 Cross Bit, #1 Square Bit, #10 Torx Bit, #15 Torx Bit, #2 Square Bit, #3 Cross Bit, 1/4" Flat Bit, 3/16" Hex Bit, 5/32" Flat Bit, 5/32" Hex Bit, 7/32" Flat Bit, 9/64" Hex Bit
Series
Center-Drive
Opening Mechanism
Slide-Out
Primary Tool
Pliers
Weight
9.5 oz
Tool Families Included
Awl, Bits, Blade, Driver, File, Opener, Pliers, Pry Tool, Screwdriver, Wire Cutter, Wire Stripper
Includes Pocket Clip
No
Includes Sheath
Yes
Includes Secondary Tool
Yes
Tools Included
Awl, Bit Driver, Bottle Opener, Center Axis Bit Driver, Extra Bit Holder, Fine And Coarse Sided File, Fine Edge Blade, Lanyard Hole, Nail Puller, Pry Bar, Rotatable Carbide Wire Cutter, Ruler, Serrated Blade, Spring Loaded Needle Nose Plier, Standard Plier, Tool Lock
Blade Edge Type
Serrated

Description

With 14 functions, the GERBER 30-001198 Multi-Tool is the perfect tool for your next project. It features a fine edge blade and serrated/fine edge blade to handle any job. The Centre Drive multi-tool has both serrated and fine edge blades, making it versatile enough to handle most jobs. This multi tool comes with an opening action of butterfly opening, allowing you to easily access the pliers. The stainless steel construction ensures that this tool will be able to withstand wear and tear without damage. If you are looking for a reliable multi tool that can get the job done, look no further than the GERBER 30-001198 Multi Tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.