Zoro Homepage

Multi-Tool, Natural, 13 Tools

  • Mfr # 07530G

  • Zoro # G6783664


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Tungsten Carbide Insert Wire Cutters
Includes
Sheath
Multi Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Number of Functions
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07530G
Zoro #
G6783664
UPC #
136580753064
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-5/8 in /4-15/16 in
Overall Length
6.61"
Closed Length
5 in
Length Open
6-5/8"
Size Family
Pocket-Size
Open Length
6 3/8 in

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Tungsten Carbide Insert Wire Cutters
Includes
Sheath
Multi Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Number of Functions
13
Blade Type
Serrated
One-Hand Operation
Yes
Multi Tool Series
Multi-Plier 600
Number of Pieces
1
Opening Action
Push Button Sliding Head
Handle Color
Gray
Tool Material
Stainless Steel
Color
Natural (Handle)
Locking
Yes
Number of Tools
13
Standards
Berry Compliant
Multi Tools Family Included
Crimper, File, Knife, Lanyard Ring, Opener, Plier, Ruler, Screwdriver
Sheath Material
Ballistic Nylon
Primary Handle Color
Silver
Tool Access
Internal
Handle Material
Stainless Steel
Material
Stainless Steel
Application
Crimping, Cutting
Includes Secondary Tool
No
Series
MP600
Weight
9 oz
Primary Tool
Pliers
Blade Edge Type
Serrated
Tool Families Included
Blade, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
Opening Mechanism
Slide-Out
Includes Pocket Clip
No
Includes Sheath
Yes
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife Blade, Saw, Scissors, Small Flat Blade Screwdriver, Wire Cutter

Description

Multi-Tool, Blade Edge Type Serrated, Features Tungsten Carbide Insert Wire Cutters, Handle Color Gray, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.