Zoro Homepage

Multi-Tool, Natural, 14 Tools

  • Mfr # 07500G

  • Zoro # G6573034


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Replaceable Tungsten Carbide Insert Wire Cutters
Includes
Sheath
Multi Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Primary Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07500G
Zoro #
G6573034
UPC #
136580750094
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-5/16 in /4-15/16 in
Closed Length
5 in
Length Open
6-5/16"
Overall Length
6.3"
Open Length
6 3/8 in
Size Family
Pocket-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Replaceable Tungsten Carbide Insert Wire Cutters
Includes
Sheath
Multi Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Primary Handle Color
Silver
Multi Tool Series
Multi-Plier 600
Handle Color
Silver
Tool Access
Internal
Locking
Yes
Multi Tools Family Included
Crimper, File, Knife, Lanyard Ring, Opener, Plier, Ruler, Screwdriver
Opening Action
Push Button Sliding Head
One-Hand Operation
Yes
Tool Material
Stainless Steel
Standards
Berry Compliant
Number of Functions
14
Number of Tools
14
Color
Natural (Handle)
Number of Pieces
1
Material
Stainless Steel
Blade Type
Serrated
Sheath Material
Ballistic Nylon
Handle Material
Stainless Steel
Application
Handiwork
Includes Pocket Clip
No
Primary Tool
Pliers
Includes Secondary Tool
No
Tool Families Included
Blade, Crimper, Cutter, File, Opener, Pliers, Ruler, Screwdriver
Series
MP600
Opening Mechanism
Slide-Out
Tools Included
Blunt Nose Plier, Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Edge Knife, Lanyard Ring, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Ruler, Serrated Knife, Small Flat Blade Screwdriver, Wire Crimper
Blade Edge Type
Serrated
Weight
9 oz
Includes Sheath
Yes

Description

The Gerber 07500G Multi-Tool is a versatile tool that has all the features you need for your next project. It comes with 14 tools, including pliers, wire cutters and an integrated lanyard ring. The multi-tool comes with a stainless steel handle and body, which ensures durability. It also has a natural finish on the handle to give it a sleek look. This 14 tool multi-tool is compact in size and can fit easily into your pocket or bag. If you want to carry around all your essential tools in one place, this Gerber Multi Tool will be just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.