Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gerber Needle Nose Multi-Tool, 14 Tools, Nylon 31-000334

Needle Nose Multi-Tool, 14 Tools, Nylon (Discontinued)

  • Mfr # 31-000334
  • Zoro # G3242565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-000334
Zoro #
G3242565
UPC #
013658115170
Country of Origin
China

Dimensions

Overall Length
6"
Open Length/Closed Length
6"/4"
Closed Length
4"
Length Open
6"

Details

Number of Pieces
1
Material
Stainless Steel-Brushed Finish
Color
Natural (Handle)
Features
Butterfly Opening, 13 Functions in One Tool
Blade Type
Fine Edge / Serrated
Handle Material
Stainless Steel
Number of Tools
14
Number of Functions
14
Multi Tool Item
Multi-Tool Plier
Opening Action
Butterfly Opening
Primary Handle Color
Silver
Multi Tools Family Included
Blade, Cutter, File, Plier, Saw, Scissor, Screwdriver
Locking
Yes
One-Hand Operation
Yes
Handle Color
Natural
Multi Tools Included
Bottle Opener, Can Opener, Carbide Pinch Cutter, Fine Blade: 1/2", Large Cross Drivers, Plier, Retail Package Opener, Saw, Scissors, Small Driver, Small Tipped File
Multi Tool Series
Strata Multi-Plier
Sheath Material
Nylon
Tool Material
Stainless Steel
Includes
Sheath
Tool Access
Internal
Item
Multi-Tool

Description

Multi-Tool, Features Pliers, Carbide Pinch Cutters, Saw, 1/2 in Serrated, 1/2 in Fine Blade, Can and Bottle Opener, Retail Package Opener, Small Driver, Scissors, Large Cross Drivers, Small Tipped File, Handle Color Natural, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.