Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, Steel, 6-1/4 in Open L

  • Mfr # 31-003880

  • Zoro # G708851062


product price: $49.95
/ea

Key Features

Multi Tool Item
Multi-Tool Plier
Tool Material
Steel
Handle Color
Black
Handle Material
Alloy Steel
Closed Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003880
Zoro #
G708851062
UPC #
013658161511
Country of Origin
China

Dimensions

Closed Length
4 1/4 in
Open Length
6 1/4 in
Size Family
Full-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Tool Material
Steel
Handle Color
Black
Handle Material
Alloy Steel
Number of Tools
15
Series
Suspension-NXT
Primary Tool
Pliers
Opening Mechanism
Butterfly Opening
Tool Families Included
Cutter, Driver, File, Knife, Pliers, Scissors

Description

Multi-Tool, Handle Color Black, Handle Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.