Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool, Steel, 6-1/8 in Open L

  • Mfr # 31-003585

  • Zoro # G908851077


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Number of Tools
12
Tool Material
Steel
Closed Length
4 3/4 in
Handle Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-003585
Zoro #
G908851077
UPC #
013658156906
Country of Origin
China

Dimensions

Closed Length
4 3/4 in
Open Length
6 1/8 in
Size Family
Full-Size

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Number of Tools
12
Tool Material
Steel
Handle Color
Silver
Handle Material
Stainless Steel
Primary Tool
Pliers
Series
Dual-Force
Tool Families Included
Cutter, Driver, Knife, Pliers, Saw
Opening Mechanism
Butterfly Opening

Description

Multi-Tool, Handle Color Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.