Pocket Folding Knife, 2 1/2 in Blade L
- Mfr # 1074516
- Zoro # G024173381
product price:Â
$
24.59
/ea
Key Features
Blade Length
2 1/2 in
Blade Type
Wharncliffe
Lock Type
Lockback
Series
LST
Blade Material
440A Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1074516
- Zoro #
- G024173381
- UPC #
- 013658169180
- Country of Origin
- China
Dimensions
- Blade Length
- 2 1/2 in
- Closed Length
- 3 3/4 in
- Overall Length
- 6 1/4 in
- Overall Width
- 1 3/4 cm
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
- Fits Chest Size
- 25 Years Limited Lifetime Warranty, Glass-Filled Nylon Handle, Grab Tab with Lanyard, Lockback, Modified Plain Edge Wharncliffe Blade, Sharpening Choil, Thumbhole
Details
- Blade Type
- Wharncliffe
- Lock Type
- Lockback
- Series
- LST
- Blade Material
- 440A Stainless Steel
- Blade Edge Type
- Straight
- Includes Pocket Clip
- Yes
- Weight
- 1.3 oz
- One-Handed Operation
- Yes
- Handle Color
- Black
- Item
- Pocket Folding Knife
- Features
- 25 Years Limited Lifetime Warranty, Glass-Filled Nylon Handle, Grab Tab with Lanyard, Lockback, Modified Plain Edge Wharncliffe Blade, Sharpening Choil, Thumbhole
- Handle Material
- Glass Filled Nylon
Description
Pocket Folding Knife, Blade Edge Type Straight, Blade Length 2 1/2 in, Blade Material 440A Stainless Steel, Blade Type Wharncliffe, Closed Length 3 3/4 in, Features 25 Years Limited Lifetime Warranty, Glass-Filled Nylon Handle, Grab Tab with Lanyard, Lockback, Modified Plain Edge Wharncliffe Blade, Sharpening Choil, Thumbhole, Handle Color Black, Handle Material Glass Filled Nylon
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.