This item is Discontinued.

Gerber Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White EF-28-380

Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (Discontinued)

  • Mfr # EF-28-380
  • Zoro # G1735273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-28-380
Zoro #
G1735273
UPC #
671052037940
Country of Origin
China

Dimensions

Width
20-1/4"
Manufacturers Warranty Length
Limited 5 yr.
Depth
8-3/4"
Height
13-3/4"

Details

Mounting Style
Floor
Item
Toilet Tank
Color
White
Gallons per Flush
1.1
Material
Vitreous china
Fits Brand
Gerber
Flushing Method
Pressure Assist Tank
Collection
Ultra Flush
Compliance
ADA Compliant
With Liner/Without Liner
Without Liner
System of Measurement
Inch
Flush Handle
Left Hand Trip Lever
Tank/Flushometer Mfr. Model Number
EF-28-380
One Piece/Two Piece
Two Piece
Features
With Trip Lever Located On Right Side

Description

Toilet Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.