Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Strap Cutter Straight, 4 1/2 in L

  • Mfr # 30-000132

  • Zoro # G6578616


product price: $27.99
/ea

Key Features

Overall Length
4 1/2 in
Blade Type
Straight
Blade Material
Stainless Steel
Handle Type
Finger Through Frame Hand Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-000132
Zoro #
G6578616
UPC #
013658114142
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Thickness
1/2 in
Overall Width
1 3/4 in

Details

Item
Safety Strap Cutter
Blade Type
Straight
Blade Material
Stainless Steel
Handle Type
Finger Through Frame Hand Grip
Handle Material
Plastic
Application
Belts, Clothing, Seat Belts, Webbing
Tether Capable
Tether Capable
Position
1
Handle Color
Brown
Left/Right Hand
Right Handed
Includes
Sheath
Disposable
Yes
Blade Operation
Fixed
Metal Detectable
No
Number of Blades Included
1
Blade Change
Non-Changeable
Stores
No Storage
Number of Segments
1
Color
Coyote Brown
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Tether Capable
Blade Positions
1
Hand Orientation
Right Handed

Description

Safety Strap Cutter, Application Belts, Clothing, Seat Belts, Webbing, Blade Material Stainless Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.