Saw, High Carbon Steel 6-1/2" L Blade, Glass Filled Nylon Handle, 14 1/4 in Tool L
Mfr # 22-41773
Zoro # G3110670
product price:Â $18.49
/eaKey Features
Length
14 3/4 in
Blade Length
6-1/2"
Teeth per Inch
8
Blade Material
High Carbon Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-41773
Zoro #
G3110670
UPC #
013658417731
Country of Origin
China
Dimensions
Length
14 3/4 in
Blade Length
6-1/2"
Overall Length
14 1/4 in
Blade Size
6 1/2 in
Overall Length (In.)
14.8"
Blade Thickness
1.25 mm
Details
Item
Saw
Teeth per Inch
8
Blade Material
High Carbon Steel
Material
Steel
Handle Material
Glass Filled Nylon
Type
Sliding
Frame Material
Nylon
Features
Blades Slides Into Handle For Safe and Compact Carrying
Handle Type
Curved
Tooth Grind
Coarse
Frame Type
Folding
Finish
Polished
Tooth Type
Serrated
For Use With
Ideal For Small Brush, Tree Branches, and Limbs
Saw Type
Hand Saw
Material Application
Wood
Handle Style
Curved
Description
Sliding Saw, Blade Length 6 1/2 in, Blade Material Steel, Frame Material Nylon, Handle Material Nylon, Handle Style Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.