Zoro Homepage
This item is Discontinued.
Gerber Seat Belt Cutter, 7", Blade Material SS 22-01146

Seat Belt Cutter, 7", Blade Material SS (Discontinued)

  • Mfr # 22-01146
  • Zoro # G0823882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01146
Zoro #
G0823882
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in

Details

Item
Seat Belt Cutter
Blade Material
Stainless Steel
Color
Black
Features
2 Blades
Material
Stainless Steel
Product Type
Seat Belt Cutter

Description

Seat Belt Cutter, Color Black, Material Stainless Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.