Shard DT Series Keychain Mini Multi-Tool, 3-Function, Stainless Steel, Drab Red
- Mfr # 1074007
- Zoro # G022914023
product price:Â
$
14.69
/ea
Key Features
Length
2-1/2 in
Thickness
0.12 in
Number of Functions
3
Width
1 in
Functions
Bottle Opener Cross Driver Keychain Loop Package Opener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1074007
- Zoro #
- G022914023
- UPC #
- 013658168589
- Country of Origin
- China
Dimensions
- Length
- 2-1/2 in
- Thickness
- 0.12 in
- Width
- 1 in
Details
- Number of Functions
- 3
- Functions
- Bottle Opener Cross Driver Keychain Loop Package Opener
- Material
- Stainless Steel
- Color
- Drab Red
Description
It doesn't take much to upgrade your keys with this minimal problem solver hanging right on your keyring. This sleek, fully functional multi-tool is travel-friendly and can handle your daily tasks without weighing down your keychain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.